Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fresh Aire UV

Model # :WBB3125864

MPN #: TUV-MINI-LED-SW

Fresh Aire UV 40" LED Strip W/ On & Off Switch, 120 To 277 VAC

Product Description
Mini UV LED is the first-of-its-kind UV light LED system for mini-splits and similar limited space applications. Like all A/C systems, mini-splits are prone to internal mold growth and microbial contamination, particularly on and near the blower wheel. The LED light strip in Mini UV LED is designed to sterilize surfaces while having no impact on plastic materials.

BENEFITS:
  • Maintains a clean mini-split system free from mold and microbial growth
  • Saves energy/reduces maintenance costs
  • Extends life of mini-split system
  • Improves indoor air quality
FEATURES:
  • Fits mini-split & ceiling cassette A/C systems
  • UV LED spectrum is safe for eyes & plastics
  • Adhesive LED strip is trimmed to length
  • 120-277 VAC power supply
  • 50,000 hour+ expected LED life
  • 5 year warranty on all parts
  • Made in USA


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width40 in
Depth6 in
Height2 in
Weight0.5 lbs

Product Details

ColorMulti-Colored
Amperage0.41 A
Hertz50/60 Hz
Mounting LocationFixed
Voltage12 VDC, 120-277 V V
MaterialPlastic
Phase1
Manufacturers Part NumberTUV-MINI-LED-SW
Temperature158°F (70°C)
BrandFresh Aire UV

Compliance & Certifications

CertificationsUL RecognizedUL Listed, CUL, UL