Frigidaire® Wall Room Air Conditioner with WiFi, 12000 BTU, Cool Only, 115V
|
Questions & Answers (0)
Product Description
The Frigidaire® 12,000 BTU wall air conditioner allows you to enjoy optimum circulation and cooling with directional airflow and three different fan speeds. Designed for rooms up to 550 square feet, this unit is perfect for apartments, offices, or any medium sized space. Use the 24-hour programmable timer to preset the unit to turn on and off in half hour increments, or whenever you want, so that you can maintain optimal comfort while at home. Enjoy maximum comfort and quiet operation with sleep mode, where the temperature gradually increases a few degrees over the course of the evening. Our easy-to-clean washable dust filter captures dust from the air and helps keep your air conditioner working efficiently. Precisely control the temperature and fan speed from across the room and remain comfortable at all times with a thermostat located on your air conditioner's remote control, which precisely maintains the preset room temperature.
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 19 in |
| Height | 14-1/2 in |
| Weight | 75 lbs |
| Cord Length | 6 ft |
| Coverage Area | 550 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 3.3 PPH |
| Manufacturers Part Number | FHTW123WA1 |
| Brand | Frigidaire |
| Type | Cool Only |
| CFM | 251 CFM |
| Watts Cooling | 1140 W |
| Remote Control | Yes |
| Color | White |
| Combined Energy Efficiency Ratio (CEER) | 10.5 |
| Amps Cooling | 11.3 A |
| Voltage | 115 V |
| Control | Electronic |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Efficiency Rating (EER) | 10.5 |