Friedrich® WallMaster® Inverter Through The Wall Air Conditioner, 12000 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
WallMaster® is the only perfect fit for existing 27" through-the-wall sleeves. They are commercial-grade, engineered for quiet operation, and offer integrated Wi-Fi with voice command. This line has been revamped to now have inverter compressor technology which allows for an even quieter experience, energy star certifications on select models, and wider range of BTU capacities. WallMaster® is available in 8,000 -16,000 Btu/hr with cool only and heat pump options. All models are now in A2L-compliance with low-GWP R-32 refrigerant.
PRICE
$1,485.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 21 in |
| Height | 15-3/4 in |
| Weight | 110 lbs |
| Cord Length | 6 ft |
| Coverage Area | 450-550 ft² |
| Wall Cut-Out Width | 27-1/4 in |
| Wall Cut-Out Height | 17-1/4 in |
| Max Wall Thickness | 15-5/16 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 4.6 PPH |
| Phase | 1 |
| Air Discharge | 300 |
| Manufacturers Part Number | WCVT12B30A |
| Brand | Friedrich |
| Type | Cool Only |
| CFM | 300 CFM |
| Watts Cooling | 681 W |
| Remote Control | Included |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 15 A |
| Amps Cooling | 6.5 A |
| Temperature Range Cooling | 60 to 115 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-15P |
Warranty
| Warranty | 2 Years Parts yr |
Compliance & Certifications
| Certifications | Energy Star Certified |
| Energy Star Certified | Yes |
| Energy Efficiency Rating (EER) | 11.7 |