Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Perfect Aire

Model # :WBB3194509

MPN #: 4PNC12000

Perfect Aire® Window Air Conditioner, 12000 BTU, 115V, R32

Product Description
Keeping your cool as summer heats up is simpler than you think. Don't worry about ductwork or a complex zoned system. Whether you're living in a studio apartment or a spacious single-family home, just plug and play. This window air conditioner from Perfect Aire® is just that chill. With a 12,000 BTU capacity, it quickly and efficiently cools spaces up to 650 square feet with ease. Set your ideal temperature and keep it there with smart controls. You lead and cool air follows with full-range air direction control and a full function remote that puts the thermostat at your fingertips. All that's missing is a cool beverage in your hand.

Features:
  • 12,000 BTU window air conditioner cools areas between 450-500 sq. ft
  • Soft-touch electronic controls with adjustable temperature settings that range 62°F - 86°F (17°C - 30°C)
  • Full function remote control with Follow Me portable thermostat technology for total room coverage
  • Front-mounted air filter tilts out for easy cleaning
  • Includes expandable window mounting kit to accommodate vertical sliding, double-hung windows with a 23" - 36" width and 13" minimum height
  • Three speeds for both cool and fan modes
  • Auto, Sleep, Dry and Energy-Saver Modes
  • 24-hour on/off timer
  • 1-year full replacement warranty
  • UL listed in the US and Canada


CLEARANCE PRICE
$289.95

was $355.95
Save $66.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth19 in
Height14-3/4 in
Weight63.5 lbs
Cord Length6 ft
Window Width Min/Max23 to 36 in
Coverage Area450-500 ft²
Window Height Min/Max15-1/2 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Phase1
Manufacturers Part Number4PNC12000
BrandPerfect Aire
TypeCool Only
CFM513 CFM
Watts Cooling1100 W
Remote ControlYes
ColorGray
Hertz60 Hz
Amp Circuit15 A
Amps Cooling10.03 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong
Refrigerant TypeR-32

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, CEC
Energy Star CertifiedNo