Amana® Window Air Conditioner, Electronic, Remote, 10000 BTU, 12.1 EER, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
Affordable and easy to install, the Amana 10,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 450 square feet. Flexible comfort features such as three cooling speeds allowing you to customize the amount of cooling you need. Eco mode uses less energy saving you money on your monthly utility bills. Sleep mode gradually increases the temperature while you sleep, meaning you won't have to worry about sleeping in a room that is to hot again. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home or to keep your home cool and comfortable for children or pets. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance.
PRICE
$349.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 19-13/16 in |
| Height | 15-3/16 in |
| Weight | 61.7 lbs |
| Coverage Area | 450 ft² |
Product Details
| Type | Window Air Conditioner |
| CFM | 253 CFM |
| Watts Cooling | 826 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Amps Cooling | 7.3 A |
| Dehumidification | 2.1 |
| Voltage | 115 V |
| Control | Electronic |
| Manufacturers Part Number | AMAP101CW |
| Brand | Amana |
Warranty
| Warranty | 1 yr |