Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fromm

Model # :WBB3253986

MPN #: P331 BATTERY N5.4341

Fromm Replacement Battery for a Fromm P331 Accu Li-Ion 36.0VDC 4.0 Ah, Black

Product Description
Replacement Battery for a Fromm P331 Tool

Features:
  • High tension force up to 7000N / 1575 lbs
  • Brushless motor for less maintenance
  • Tool in automatic version available for more efficient operation
  • Well balanced tool for all strapping positions
  • Up to 370 strap cycles per battery charge
  • Tool welds without tension (strap repair)
  • Quick battery exchange


PRICE
$689.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Assembly RequiredNo
TypeBattery
Voltage36
ColorBlack
Power SupplyBattery 36VDC / 2.5, 4.0 Ah Li-Ion
Manufacturers Part NumberP331 BATTERY N5.4341
Amperage4 A
For Use WithP331 Tools and Chargers
Tool TypeElectric
BrandFromm