Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412658

Global Industrial™ Battery Operated Polyester Strapping Tool For 5/8" Strap Width

Product Description
✓ Use with 5/8" wide polyester strapping
✓ Runs on two included Bosch 18V Li-ion batteries
✓ User-adjustable strap tension & sealing settings

Quickly and efficiently secure shipments with the Global Industrial™ Battery-Operated 5/8" Polyester Strapping Tool. This device allows you to set tension, cut, and seal straps around packaged goods and materials with just one hand. Strap width adjustments are easy and can be done on-the-spot, allowing users to adapt to different package dimensions. Limited 1-Year Warranty.

  • Durable & lightweight aluminum housing< /li>
  • Touchscreen control for tension & sealing
  • Includes two (2) Bosch 18V 4 Ah li-ion batteries and charging base
  • Batteries can be recharged up to 1000 times
  • PRICE
    $3,915.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15-1/2 in
    Width11 in
    Height7-1/2 in
    Weight14 lbs
    Min Material Thickness0.026
    Max Material Thickness0.040
    Strap Width5/8 in

    Product Details

    TypeBattery Operated Strapping Tool
    ColorBlack
    Power SupplyAccu Li-Ion 18VDC / 4.0 Ah
    Seal StrengthApproximately 80%
    SeriesBT
    For Use WithPolyester
    IncludesTool, 2 Batteries & Charger
    Manufacturers Part Number412658
    DutyHeavy Duty
    BrandGlobal Industrial