Teknika Strapping Medium Duty Ratchet Tensioner w/ Cutter for 1/2-3/4" Strap Width, Green & Silver
Write a Review
|
Questions & Answers (0)
Product Description
This tensioner is made for polyester strapping. The rachet tool is made of steel to ensure durability. It can handle maximum material thickness of 3/4".
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.750 |
| Strap Width | 1/2 - 3/4 in |
Product Details
| Type | Tensioner |
| Color | Silver |
| Manufacturers Part Number | MUL-325 |
| Duty | Industrial |
| For Use With | Polyester |
| Tool Type | Ratchet |
| Brand | Teknika |