- Compact light duty feed wheel tensioner
- Unlimited take-up
- For flat package loads
- For strap width is 3/8 - 3/4"
- For strap gauges from .018 - .023
Encore Packaging Compact Light Duty Feed Wheel Tensioner for 3/8-3/4" Strap Width, Black & Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 3 in |
| Max Material Thickness | 0.023 |
| Strap Width | 3/8 - 3/4 in |
Product Details
| Type | Tensioner |
| Color | Black |
| For Use With | Steel |
| Tool Type | Feed Wheel |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1400 |
| Duty | Light Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |