Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fromm

Model # :WBB2314361

MPN #: P328.43.2423-KIT

Fromm P328 Battery Powered Strapping Tool Kit, 1/2"W Plastic Strapping

Product Description
Fromm P328 Battery Powered Strapping Tool Kit, 1/2"W Plastic Strapping

Features:
  • High tension force up to 2600N / 585 lbs
  • Tension force and sealing time adjustable with simply knobs
  • Tool in both semi-automatic and automatic (single button) version available for efficient operation
  • Brushless motor for less maintenance and improved life time
  • Improved plates and guides – less effort to remove the tool from the strap
  • No tension rocker – easier to remove tool from small package surfaces
  • Motor temperature monitoring to protect motor from overheating
  • Cycle counter included (special reader required)
  • Optional motor cooling fan available to reduce overheating risk
  • Battery charge indicator included
  • Simple one-handed operation
  • Tool is fully covered for finger protection

Additional Fromm Packaging Tools available. Please call 1.888.978.7759 for more information.

PRICE
$4,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16 in
Width5-5/16 in
Height5-5/8 in
Weight9 lbs
Min Material Thickness.046
Max Material Thickness.041
Strap Width1/2 in

Product Details

TypeBattery Operated Strapping Tool
ColorBlack, Yellow
Power SupplyAccu Li-Ion 18VDC / 4.0 Ah
Seal StrengthUp to 75%
SeriesP328
For Use WithPolypropylene, Polyester
Tension Speed2.6 - 4.9"/Second
IncludesTool, 2 Batteries & Charger
MaterialPlastic, Steel
Tension Capacity56 - 585 lbs
Package Quantity1
Manufacturers Part NumberP328.43.2423-KIT
BrandFromm