Features:
- Dimensions: 4-5/8" x 5-3/8"
- Standards & Certifications: ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Weights & Dimensions
| Length | 4-5/8 |
| Width | 5-3/8 in |
| Weight | 0 lbs |
| Viewing Area | 4-5/8" x 5-3/8" |
Product Details
| Type | Front Cover Plate |
| Material | Nylon |
| Package Quantity | 5 |
| Description | Front Cover Plate For WHAD60 & WHAM30 Welding Helmets |
| Color | Clear |
| Manufacturers Part Number | ROWH3060PK5 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020 |