Karcher EVGT6A-A Discover Battery, 6V, 255 AH
Write a Review
|
Questions & Answers (0)
Product Description
Ensure reliable, maintenance-free power with the Genuine Karcher Discover EVGT6A-A AGM Battery (Part No. 8.632-254.0). Engineered to deliver a steady 6 volts and a 255Ah capacity, this premium Absorbent Glass Mat battery guarantees leak-proof, deep-cycle performance for your commercial floor scrubbers. Minimize maintenance downtime while maximizing your facility's daily cleaning productivity.
PRICE
$1,495.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.632-254.0 |
| Type | AH Battery |
| Voltage | 6 V |
| Package Quantity | 1 |
| Color | Black |
| Brand | Karcher |