STARBUCKS by Nespresso Pods Variety Pack, 10 Count, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
A 10 count, 6 pack of Nespresso Pods Variety Pack from Starbucks. This variety pack of Best Selling Favorites of Starbucks Nespresso roasts includes Blonde Espresso Roast, House Blend, Single-Origin Colombia, Pike Place Roast, and Caffè Verona and is compatible with Nespresso original line Nespresso Machines. These espresso capsules brew from 0.85, 1.35, or 3.7 ounces. Pop in the Nespresso Capsule and select the espresso, ristretto, or lungo brew size. Roasts range from Starbucks Blonde roasts (intensity level 6) to dark roasts (intensity level 11) to please all levels of coffee lovers. Start your morning off on the right foot with a Nespresso pod. Stokc your pantry at home or your office breakroom with these pods to make the whole family and office happy.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.85 oz, 1.35 oz, 3.7 oz. |
Product Details
| Type | Beverages |
| Flavor | Coffee |
| Package Type | Box |
| Package Quantity | 60 |
| Description | Starbucks By Nespresso Pods Variety |
| Manufacturers Part Number | 220-01153 |
| For Use With | Original-Line Nespresso® Machines |
| Grind Type | Pods |
| Gluten Free | No |
| Coffee Roast Level | Assorted |
| Brand | Starbucks |