Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3234653

Nexel® 5 Shelf, Black Epoxy Wine Shelving Unit, Hardwood Top, Starter, 36"W x 14"D x 34"H

Product Description
✓ Wire shelving with a black epoxy coating over a rust-inhibiting undercoat
✓ Grooved wine shelves securely cradle bottles on their side to help prevent shifting
✓ Hardwood deck overlay creates a solid surface and clean, professional appearance

The 36"W x 14"D x 34"H Nexel® Black Epoxy 5-Shelf Wine Display Unit is your solution for keeping bottles neatly stored and easily accessible in retail, hospitality, and other commercial environments. Constructed from high-quality steel, this wine display unit features a black epoxy coating over a rust-inhibiting undercoat for long-lasting performance. The corrosion-resistant finish makes it suitable for use in wet or dry environments, while the open design promotes air and light circulation. The included hardwood deck overlay with radial-cut corners seamlessly fits over the flat wire shelf to create a solid surface that helps support smaller items and provides a cleaner, more organized appearance. Designed for both product presentation and storage, this unit comes equipped with one flat shelf, four wine shelves, four posts, shelf clips, and leveling feet with non-marring floor glides for use on uneven surfaces.

  • All shelves adjust in 1" increments without the need for tools
  • Open design maximizes air & light circulation while minimizing dust buildup
  • PRICE
    $219.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    219.95
    Buy 3+ units
    209.95Save $10.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth14 in
    Height34 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeWine Shelf
    Shelf Capacity100 lbs
    ColorBlack
    ApplicationWet/Dry
    FinishBlack Epoxy
    Number of Shelves5
    MaterialSteel
    Manufacturers Part NumberW1436HWB5
    Unit TypeWine Display
    BrandNexel

    Warranty

    Warranty7 Year Limited