Fill-Rite FRTC, Vented Tank Cap, 2", Steel
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2-5/8 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Mount | Vented Cap For Tanks |
| Color | Gray |
| For Use With | Fuel Tank |
| Manufacturers Part Number | FRTC |
| PSI | 50.0 psi |
| Housing Material | Steel |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Related Products
Nextec Intelligence™ is an exclusive array of design advancements, technologies and user functionalities that take the pump performance to unprecedented levels. Intelligent Tones™ inform you when attention is needed. A variable speed motor automatically adjusts for peak performance with improved suction lift. More compact, lighter, and less amp draw-it sets a new standard for efficiency. Features & Benefits Continuous Duty – Transfer fuel all day 12 to 24V DC – accepts a range of DC Power Intelligent Tones™ - indicate where attention is needed Lower amp draw - Save ...
Fill-Rite 807CMK, In-line Flow Meter, 5-20 GPM The 807CMK Mechanical flowmeter has a large easy to read display, flow ports can be positioned vertically or horizontally, UL/cUL listed, handles fluid of any viscosity, rated for Gasoline, Diesel, Kerosene, mineral spirits, Stoddard solvents and heptane. Fill-Rite flow meters provide precision and durability in a cost-effective design. The 807CMK is a 3-wheel mechanical meter designed for transfer pumps with a flow rate of 5 to 20 GPM. this meter has a 3/4 in. inlet and outlet. In package, pipe fittings to fit all 3/4 in. outlet pumps ...
Fill-Rite FR4210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 20 GPM, 2" Bung Mount
Contractor-grade, industry-standard Fill-Rite FR4210G pump has an explosion-proof motor with permanent magnet. Steel suction pipe telescopes from 22 in. to 40 in. Features built-in check valve and strainer, hose with static ground wire and thermal overload protection. Manual nozzle included that is Padlockable. UL listed. Made in the U.S.A. Features: 20 GPM (76 LPM) UL approved motor Heavy duty cast iron Compatible with Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20 2 year warranty 2 in. threaded base for tank mounting Heavy duty cast iron construction Cast bronze rotor with bronze ...
Fill-Rite TT10PN, Electronic In-line Digital Turbine Flow Meter, 35 GPM, Engineered Polymer Accurate within 1%, the Fill-Rite® TT10PN In-line Digital Turbine Flowmeter sets the standard for accuracy, ease of use and safety. It has factory presets for 18 fluids and more safety approvals than any other meter in its class. Replaceable AA batteries keep your meter running and downtime to a minimum. A rubber boot helps protect the meter and electronics from impact damage. 2-35 GPM / 8-132 LPM Engineered polymer housing 1" NPT Operating pressure: 50 psi 0°F-130°F /-18°C-54°C ...
Fill-Rite N100DAU12G, 1" Automatic Nozzle with Hook, Green Body, 5-25 GPM, End of Delivery Hose Fill a 200 gallon tank in less than 7 minutes. That's real time saved...every time you fill the tank. Industry leading flow isn't the only reward you will reap. For transfer of gasoline, diesel, or kerosene to large fuel capacity farm, fleet, or construction equipment, there is simply no better choice. Features: Suitable for gasoline, diesel, E15, biodiesel up to B20, and kerosene Integral hook and spout spring Three locking flow-rate positions Heavy duty aluminum body No pressure / no flow ...