Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FloodStop

Model # :WBB2083646

MPN #: FS3/4C

FloodStop™ FS3/4C Water Heater Kit W/ 3/4" Compression Fitting

Product Description
The FloodStop Compression model for water heaters automatically shuts off the water supply to the water heater and sounds an alarm, leaving all other household fixtures and appliances operational.

Features:
  • Easy Installation
  • FloodStop is the only product of its kind that uses solid (lead free) brass, motorize ball valves for every appliance in your home.
  • Units can be powered by batteries or AC
  • Water heater units are full port valves with zero pressure restriction and UPC approval.
  • Automatic monthly cycling of the valves.
  • Named one of Readers Digest top 100 new products
  • One Year Manufacturer's Warranty.
  • Includes:
    • Motorized "Full-Port" Ball Valve (3/4 inch with "Compression Fitting" for copper pipe applications)
    • Control Unit with Battery Backup (4 C)
    • Water/Leak Sensor (1.25" X 7.5")
    • AC Power Adaptor
    PRICE
    $239.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size3/4"

    Product Details

    Manufacturers Part NumberFS3/4C
    IncludesBall Valve, Control Unit w/ Battery Backup (4 C), Sensor & AC Power Adaptor
    Connection StyleCompression
    BrandFloodStop