FT075C-5 F&T Trap 1-1/4 In
For large high capacity units. Resistant to water hammer and corrosion. Below condensate level seat design prevents steam leakage. Rugged stainless steel thermostatic element eliminates air binding. Stainless steel internal components. Can be serviced without dismantling piping.
Hoffman Specialty® FT075C-5 Steam Trap 404224, 1-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-9/16 in |
| Width | 8-5/16 in |
| Height | 8.32 in |
| Weight | 18 lbs |
| Orifice Size | 0.312 in |
| Size | 1-1/4 in |
| NPT | 1-1/4 in |
Product Details
| Seat Differential Pressure Rating | 75 (5.2) |
| Body Design Pressure | 175 (12.1) |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 404224 |
| Brand | Hoffman Specialty |