Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hydrolevel

Model # :WBB974619

MPN #: 3250

Fuel Smart Hydrostat® Model 3250-Plus For Oil Fired Boiler, 120V

Product Description
Fuel Smart Hydrostat® Model 3250-Plus For Oil Fired Boiler, 120V

Features:

  • Three Function Control
  • Universal Temp Limit
  • Low Water Cut-Off*
  • Fuel-Saving Boiler Reset
  • Indoor Reset Through On-Board Thermal
  • Outdoor Reset and Warm Weather Shut-Down Ready When installed on Hydrolevel Electro-Well™ Requires purchase of Hydrolevel OS-100 Outdoor Sensor Kit
  • Replaces Cold Start and Triple-Action Aquastats
  • Install HydroStat on existing immersion well for full temperature and boiler reset functionality, or Install HydroStat on an Electro-Well™ to add low water cut-off protection
  • Easy Dial Type Set-Up
  • Simply dial in the Temperature Limit and Economy settings
  • Dynamic Temperature Display
  • Clearly displays boiler temperature
  • Instantly changes to show setting whenever any dial is adjusted
  • LED Status Lights
  • Displays which functions are active and which function is not allowing the burner to fire
  • Test/Settings Button
  • Tests the low water cut-off and displays all control settings
  • Easy to Wire
  • Uses the same terminal designations as common Aquastat® models
  • Smart DHW Priority
  • Closely monitors boiler temperature to prioritize domestic hot water calls when needed
  • Made in the USA.


Click For Instructions


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/5 in
Depth3-5/7 in
Height6-2/7 in
Weight3 lbs

Product Details

Voltage120 V
ColorBlack
Manufacturers Part Number3250
For Use WithOil Fired Boilers
BrandHydrolevel

Warranty

Warranty1 yr