American Forge & Foundry Fuel Tank Adapter, 80 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
4" x 5-3/4" diameter saddles adjust from 19-3/4" to 31-3/4". Includes two safety straps and two grounding cables. 80 lb. capacity. Ship weight 59 lbs. Converts AFF Model 3190B, 3192A and 2195A transmission jacks to remove and install fuel tanks. 1 Year Limited Warranty.
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 19-3/4 in |
| Low Height | 19-3/4 in |
| Max Height | 31-3/4 in |
Product Details
| Capacity | 80 Lbs. |
| Description | Fuel Tank Adapter |
| Manufacturers Part Number | 3198 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |