American Forge & Foundry Transmission Jack, 4,400 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
PRICE
$2,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 8-1/2 in |
| Low Height | 8-1/2 in |
| Max Height | 34 in |
Product Details
| Capacity | 4400 Lbs. |
| Description | Heavy Duty Transmission Jack |
| Manufacturers Part Number | 3180A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |