LumiSource® Mid-Back Demi Fixed-Height Barstool, Black Metal, Fabric, Light Gray, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your dining or bar area with the Mid-Back Demi Fixed-Height Bar Stool by LumiSource. Designed with modern comfort in mind, it features an extra-wide upholstered seat, a supportive padded backrest, and a sleek metal frame for a refined contemporary look. Its clean lines and inviting silhouette make it a stylish addition to kitchens, dining rooms, and entertaining spaces. Blending comfort, durability, and modern design, the Demi Bar Stool offers the perfect seating solution for today's interiors.
PRICE
$739.90 Sold in packages of 2 / $369.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 38 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/4 in |
| Seat Depth | 15-3/4 in |
| Seat Height | 29-1/4 in |
| Base | Sled |
Product Details
| Assembly Required | Yes |
| Type | Cutout Back Bar Stool |
| Frame Color Family | Black |
| Color | Light Gray |
| Footrest Included | Yes |
| Seat Color Family | Light Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | B30-MBDEMIFB BKLGY2 |
| Back Style | Cutout Back |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |