Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792640

MPN #: 30111

Protekt® Full Body Mesh Patient Sling, Mesh, Large, 600 lb. Weight Capacity

Product Description
Proactive® offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive® products.

Features:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
  • All slings are constructed of polyester fabrics which can be used in wet or dry environments.


PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/2 in
Width43 in
Weight Capacity600 lbs
SizeLarge
Dimensions54-1/2''L x 43''W in

Product Details

TypeFull-Body Sling
ColorBlue
StyleMesh
MaterialPolyester
DescriptionFull Body Mesh Patient Sling
Package Quantity1
Manufacturers Part Number30111
Cradle PointsCompatible with 4 or 6-point cradles
DesignFull Body Sling
BrandProtekt