Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Proactive Medical

Model # :WBB1799705

MPN #: 30600-PLE

Protekt™ Lift Full Body Electric Patient Lift - 600lb - 30600-PLE

Product Description
Designed to provide the perfect combination of patient safety, weight capacity and maneuverability. This lift is manufactured to meet the special needs of the bariatric patient population in hospitals and nursing homes. Caregivers appreciate the ease of operation and patients are reassured by the stability and overall comfort provided.

Features:
  • Bariatric lift with extra large frame provides outstanding integration with large patients.
  • 600lb capacity with manual emergency lowering.
  • 6 sling hooks allow for multiple sling options with a wider range of transfers.
  • Battery lasts twice as long as competing options for less downtime (24 volt).
  • Ergonomically designed foot pedal base opening (no clumsy hand lever).
  • Clip free sling hookups improve safety and reduce downtime.
  • Full parts breakdowns and modular design on lift and electronics.
  • Advanced electronics with auxiliary up/down controls.
PRICE
$2,659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in. in
Width42 in. in
Height68 in. in
Weight Capacity600 lb
Base HeightAdjustable base in
SizeBariatric
Boom Height27"-68" lift range in
Base Clearance4.5 in.
Dimensions52"L x 42"W in

Product Details

TypePatient Lift
ColorSilver / White
CastersLocking casters
StyleElectric
MaterialSteel
DescriptionFull-body electric patient lift designed for bariatric patient transfers
Package Quantity1 Each
Manufacturers Part Number30600-PLE
Cradle Points6-Point
DesignElectric Bariatric Lift
BrandProactive Medical