Full Body Patient Lift Sling, Mesh, Large
Write a Review
|
Questions & Answers (0)
Product Description
With four sling points, this full body patient sling by Drive Medical is adaptable works with any floor lift. The mesh-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 58" x 45" sling includes 4 cradle points. It is protected by a limited lifetime warranty.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lb |
| Size | Large |
Product Details
| Type | Patient Lift Sling |
| Color | Blue |
| Style | Mesh |
| Closure Type | Chain Connection |
| Material | Polyester Mesh |
| Package Quantity | 1 Each |
| Description | Full-body mesh sling designed for patient transfer and hygiene use |
| Manufacturers Part Number | 13223L |
| Cradle Points | Compatible with patient lifts |
| Design | Full Body Sling |
| Brand | Drive Medical |