Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275693

MPN #: 13244

Drive Medical 13244 Bariatric Battery-Powered Lift with 4-Point Cradle

Product Description
Features:
  • To charge, simply plug in unit. Battery does not need to be removed to be charged. Lift will not operate while plugged in.
  • Ideal for home-care use.
  • Jumbo actuator pump with emergency button can switch to manual mode to lower patient down safely.
  • Base legs adjust easily and lock securely into open position with padded shifter handle.
  • Extra wide coated cradle with 360° rotation with 4-point hook up.
  • 600 lb. weight capacity. (Can fit under bed)
PRICE
$3,799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in. in
Width45.75 in. in
Height75.5 in. in
Weight Capacity601 lb
Weight132 lbs
Base Height4.5 in. in
SizeBariatric
Boom Height32"-75.5" in
Base Clearance2 in.
Dimensions55"L x 45.75"W x 75.5"H in

Product Details

TypePatient Lift
ColorWhite
Casters3" Front / 4" Rear
StyleBattery Powered
MaterialSteel
DescriptionBariatric battery-powered lift with rotating cradle for safe patient transfers
Package Quantity1 Each
Manufacturers Part Number13244
Cradle Points4-Point
DesignElectric Bariatric Lift
BrandDrive Medical

Warranty

WarrantyLimited Lifetime (Frame), 1 Year Limited (Electronics)