Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122669

MPN #: 10741XX

Dynarex Canvas Full Body Sling, Solid Fabric, 2X-Large

Product Description
The Dynarex Full Body Sling is constructed with a foam core, bonded canvas back, and suede inner material for maximum durability and patient comfort. Accommodates patient transfers from a variety of surfaces, including out of beds, wheelchairs, and off the floor.
The Dynarex Full Body Solid Fabric Sling is a comfortable transfer accessory designed to fit most electric patient lifts. The supportive, durable canvas fabric features a pleated seat shape to support patients and cradle the body. The fully padded foam core provides optimal comfort and the suede, moisture-wicking inner lining helps protect skin from irritation. The sling offers head, neck, and under-thigh support. Size indicating colored perimeter binding helps identify sling sizes. Durable polypropylene straps have integrated color-coded hooks designed to help maintain a patient's level. A convenient back strap offers caregivers an easy way to reposition patients. Ideal for a wide range of institutional healthcare settings.

Features:
  • Transports patients from a bed, wheelchair, or off the floor
  • Binding colors easily identify size
  • Features straps with integrated color-coded hooks to help maintain patient's level
  • Weight capacity 600 lb.
  • 6 Months Limited Warranty


PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lb
Size2X-Large

Product Details

StyleSolid Fabric
TypePatient Sling
MaterialCanvas Fabric
Package Quantity1 Each
DescriptionSolid fabric full-body sling for safe patient transfer
ColorBlue
Manufacturers Part Number10741XX
Cradle PointsCompatible with patient lifts
DesignFull Body Sling
BrandDynarex