Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB2193454

MPN #: EH1-0020-25-C

Vornado® Full Room Vortex Heater W/ Adjustable Thermostat, 120V, White, 1500 Watt

Product Description
Surround yourself in a blanket of warmth with the Vornado Whole Room Heater. The VH2 not only generates heat but circulates it throughout the entire room, also letting you take advantage of heat already in the room. Its cool-touch case and automatic tip-over and overheat protection provide worry-free use at home or at the office. Thermostatic temperature control, automatic or continuous fan operation and two heat settings (low 750 watt or high 1500 Watt) allow you to create the perfect environment. This product has limited warranty of 5 years.

Features:
  • Whole room vortex heat circulation
  • Adjustable Thermostat
  • Automatic safety shut-off system
  • Cool Touch Case
  • Tight Grill Spirals Resist Curious Fingers
  • Tip Over Protection
  • Whisper quiet
  • Limited warranty of 5 years


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width9-1/2 in
Height11-7/8 in
Weight4 lbs
Cord Length6 ft
Coverage Area150 ft²

Product Details

TypeSpace Heater
ColorWhite
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialPlastic
Plug TypeNEMA 1-15P
Manufacturers Part NumberEH1-0020-25-C
BTU5120 BTU
ThermostatYes
BrandVornado
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL