- Drive Motor: 24V / 0.7KW
- Lift Motor: 24V / 1.3KW
- Battery: (2) 12V/70 - 85Ah
- Battery Charger: 24V / 12 amp
- Travel Speed Without Load: 3.43 mph; With Load: 2.8 mph;
- Lift Speed Without Load: 5.9"/sec.; With Load: 2.95"/sec.
- Continuous Usage: 3 - 4 hours; Intermittent 6 - 8 hours
Vestil Fully Powered Drum Lifter 72-13/16" with 24V DC Rotating Drum Grip Stacker S-MU-VDGR-64
Write a Review
|
Questions & Answers (0)
Product Description
A fully powered vertical drum gripper/rotator is a great asset for the manufacturing and distributing industries. A walk behind design and a single handle control makes maneuvering into the desired position easy. The shortened length allows the unit to get into very tight areas where other lifting devices can't reach. A high lifting capacity lets users transfer more material in fewer trips, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime. Integral battery charger and level gauge included.Features:
PRICE
$17,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 32-1/4 in |
| Height | 78 in |
| Lowered Height | 16-1/2 in |
| Raised Height | 72-13/16 in |
| Weight Capacity | 800 lbs |
| Weight | 1636 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Assembly Required | No |
| Power | Lithium-Ion |
| Type | Drum Lifter |
| Powered or Manual Lift | Powered |
| Drum Compatibility | Steel Drum |
| Color | Black |
| Wheel Type | Solid |
| Capacity | 55 gal |
| Voltage | 24 V |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | S-MU-VDGR-64 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |