Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987236

MPN #: 240156

Wesco® Gator Grip® Power Lift Ergonomic Drum Handler 240156

Product Description
Wesco® Gator Grip® ERGONOMIC DRUM LIFT TRUCK

Gator Grip® Drum Handlers Provide an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms.

Handler easily lifts and transports most 30, 55 and 85 gallon steel, poly or fiber drums. Spring-loaded clamp holds any 3/16" or higher drum rim and works with most drums with locking rings. Exclusive auto-grip lock will not drop a drum, even over rough terrain, and operator does not need to touch drum to operate. 5" x 2" phenolic swivel casters for easy mobility and includes a floor lock for stationary positioning.

Powered Lift Drum Handler features powered Up/Down functionality using a hand-held remote. Maintenance-free 12V battery provides power for lifting and includes battery charger, voltmeter and keyed on/off switch.

Note: Lifts the Base of a 55 Gal Drum 36" from the Floor.

PRICE
$6,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
6499.00
Buy 3 units - 5 units
6175.00Save $324.00 (5%)
Buy 6+ units
5979.00Save $520.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width41 in
Height66 in
Raised Height36 in
Weight Capacity1100 lbs
Weight531 lbs
Wheel Diameter5 Front / 2 Rear in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorOrange
Wheel TypePhenolic
MaterialSteel
Drum Capacity30/55/85 gal
Manufacturers Part Number240156
BrandWesco