Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218072

MPN #: DRUM-LT-SS

Vestil™ Stainless Steel Drum Lifter/Transporter, 800 lb. Capacity

Product Description
The Stainless Steel Hydraulic Drum lifter is designed to allow the operator to load or unload drums on and off the corner of pallets. Straddle leg design allows the drum lifter to glide over standard pallets and grab most 30, 55, or 85 gallon steel and poly drums. Drums are raised and lowered easily using the foot pump. 304 Grade all stainless steel construction. Ideal for wash-down, pharmaceutical, and clean room applications.

Features:
  • Large capacity for simple lifting
  • Two (2) rigid and two (2) swivel with brake nylon wheels
  • Manual application for precise positioning
  • Fits a variety of drum types


PRICE
$8,819.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width48 in
Height63 in
Raised Height71 in
Weight Capacity800 lbs
Weight310 lbs
Wheel Diameter7 in

Product Details

Assembly RequiredNo
Wheel MaterialNylon
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Capacity30, 55, 85 gal
Material304 Stainless Steel
Drum Capacity30/55/85 gal
Manufacturers Part NumberDRUM-LT-SS
BrandVestil

Warranty

Warranty90 Days