When goods have to be transferred over uneven and rough surfaces, look no further than the electric powered rough terrain stacker. With its large front and back rubber tires this unit can easily be used both indoors and out. A multi-function driving handle features an infinite speed adjustment, simple controls for finding the perfect height, and an emergency reverse function. Forks are adjustable to precisely fit what it being maneuvered. And, even more, the unit is equipped with batteries, integral battery charger, and battery level indicator.Dock required for Delivery.
Vestil Fully Powered Rough Terrain Stacker RT-S-62-AF, 63" High Lift - 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,387.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 62 in |
| Height | 81-1/4 in |
| Lowered Height | 2-1/4 in |
| Raised Height | 63 in |
| Weight Capacity | 3000 lbs |
| Weight | 1416 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8-3/8 to 33 (adjustable) in |
| Straddle Leg Width | 50 I.D.; 63 O.D. in |
| Travel Speed | 1.5m/h mph |
| Lift Speed | 14 Loaded; 23 Unloaded ft/min |
| Load Center | 19-5/8 in |
Product Details
| Assembly Required | No |
| Charger | 12 amp/24V |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | RT-S-62-AF |
| Brand | Vestil |
| Battery Type | 12 V |
| Type | Forks Inside Fixed Straddle Legs |
| Color | Black |
| Wheel Type | Rubber |
| Duty Cycle per Charge | 3 to 4 Hours Continuous Use; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Drive Motor | 1.5 KW kW |
Warranty
| Warranty | 1 yr |