Cut through tough, baked-on grease in seconds and without the fumes using Professional EASY-OFF Fume Free Oven Cleaner. Simply spray, wait 30 to 60 seconds, and wipe away for an effective, efficient spot clean. Give cleaning crews a safe formula they can use during operating hours that dissolves tough baked-on grease, food spills, and common kitchen soils. Cover both daily upkeep and longer oven cleans with the fume-less formula, leaving behind only a pleasant lemon scent. Arm employees with a versatile cleaner that works on the interiors of ovens, oven doors, barbecue grills, stainless steel surfaces, broilers and broiler pans. Safe for self-cleaning ovens and requires no heat or gloves to use.
Professional EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Scent | Lemon |
| Package Quantity | 6 Cans |
| Chemical Compound | Diethylene Glycol Monobutyl Ether |
| Description | Oven Cleaner |
| Physical Form | Liquid |
| Manufacturers Part Number | 62338-85260 |
| Brand | Professional EASY-OFF |