American Metalcraft 913 - Funnel, 2 Qt. Capacity, 7-3/4" High, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Spun Aluminum Funnels 2 Quart, 9-1/8" Dia. x 7-3/4" H (1892 mL x 23.2 x 19.7 cm) 1.25 mm, 16 Gauge Aluminum
PRICE
$34.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 7-1/4 in |
| Diameter | 9 in |
Product Details
| Style | Built In Air Vents |
| Capacity | 2 Qt. |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 913 |
| Brand | American Metalcraft |