Funnel King® Extra Heavy-Duty 120 oz. Funnel - 90080
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy-Duty Funnel is chemical resistant, spark-proof, dent and boil-proof. Ideal for lab and industrial use. Features anti-splash ring for added safety. 7/8" spout diameter, with 5-1/2" spout and 10" overall height. Includes removable mesh 100 grit filter. 120 oz. (3.4 L.) capacity.
PRICE
$18.75
16
16
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Length | 5-1/2 in |
| Spout OD | 7/8 in |
Product Details
| Type | Extra Heavy-Duty |
| Capacity | 3.75 Quart |
| Package Quantity | 1 |
| Description | Funnel |
| Color | Clear |
| Manufacturers Part Number | 90080 |
| Brand | Funnel King |