Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Funnel King

Model # :WBB638655

MPN #: 94026

Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container w/ 4" Black Spout - 94026

Product Description
Heavy Duty Graduated Measuring Container are chemically resistant, spark-proof, dent-proof, rust-proof and boil-proof (up to 212° F). Molded raised letter graduations in U.S., metric and imperial. Translucent material keeps contents visible. Big grip handle and sturdy non-tip base. Ideal for mixing chemicals, oil, gas and powders. Features 6" diameter and 8" height with 4" black spout. 87 oz. capacity.

PRICE
$40.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width8-1/2 in
Height12 in
Spout Length4 in
Spout OD1/2 in

Product Details

TypeHeavy Duty/Graduated
Capacity2.7 gal
Package Quantity1
DescriptionMeasuring Container
ColorNatural
Manufacturers Part Number94026
BrandFunnel King