Features:
- 1 Mil bags are perforated on a roll
- Clear poly allows viewing of stored item
Model # :WBB3174093
Weights & Dimensions
| Length | 61 in |
| Width | 28 in |
| Depth | 17 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 250 |
| Color | Clear |
| For Use With | 27" Chair |
| Brand | Global Industrial |
| Recyclable | Yes |