Reclosable Bags W/ Write On Strip, 1 Qt., 7"W x 8"L, 2 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable bags are made of low density polyethylene (LDPE) for long lasting durability. They feature an easy to use zipper type closure to keep food fresh, and a write-on white area for labeling contents. Package quantity is 500. Bags open along the width.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Depth | -- in |
| Thickness | 2 |
| Gauge | 2 mil |
Product Details
| Type | Flat Bags |
| Color | Clear |
| Capacity | Quart oz |
| Description | Quart size Reclosable Bag with Write-on Strip |
| Package Quantity | 500 |
| Manufacturers Part Number | F20708Q |
| Freezer Safe | No |
| Stated Cube | 0.23 |
| Brand | LK |