No Leak Slide Seal Bags W/ Write On Block, 8"W x 7"L, 1.75 Mil, Clear, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The no-leak slide seal bags feature a unique slide seal configuration that doesn't leak, even when turned upside down, making it an excellent choice for packaging items with high moisture content. The slide seal closure is easy to open and close, even with gloved hands thanks to its oversized knob. These bags feature a white write on block for easy contents identification. They an excellent choice for many applications in foodservice, healthcare and industrial environments.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 8 in |
| Thickness | 1.75 mil |
Product Details
| Package Quantity | 250 |
| Description | No Leak Slide Seal Bag with Write-on Block |
| Color | Clear |
| Manufacturers Part Number | FSL20807W |
| Closure | Slide Seal |
| Brand | LK |
| Recyclable | Yes |