Mattress Bags, Fits Full Size, 54"W x 8"D x 90"L, 1.5 Mil, Clear, 100/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These 54"W x 8"D" x 90"H mattress bags are made of super strong Low Density Polyethylene (LDPE) to provide protection for mattresses and box springs. They are vented for quick loading. The bags are neatly wound on a 3" core with 1" diameter core plug. The perforations between bags make tear off easy and fast. The Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Bags open along the width.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 54 in |
| Depth | 8 in |
| Side Gusset | 8 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 100 |
| Color | Clear |
| For Use With | Full |
| Brand | Laddawn |
| Recyclable | Yes |