Fellowes® Futura Presentation Covers for Binding Systems, Black, 11x8.5, Unpunched, 25/PK
Write a Review
|
Questions & Answers (0)
Product Description
Fellowes Presentation covers for binding systems give your documents an elegant presentation advantage. Durable to withstand heavy handling. Works with any binding system (except thermal). Perfect for use in the office, home office, school, or wherever you need to protect your important papers and documents. Make your presentations look more professional with the sophisticated design of a presentation cover. Look for other coordinating binding accessories from Fellowes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11" x 8-1/2" |
Product Details
| Type | Accessories - Binding |
| Package Quantity | 25 |
| Description | Futura Binding System Covers |
| Color | Black |
| Manufacturers Part Number | 5224901 |
| Accessory Type | Cover |
| Brand | Fellowes |