Barska FV-2000 Fire Safe Vault With Electronic Lock AX12218 1-Hour Fire Rated 20"x28"x59-1/16" Black
Write a Review
|
Questions & Answers (0)
Product Description
The FV-2000 Fire Vault Safe from Barska is designed to provide maximum security for your firearms and other valuables. Fireproof up to 1 Hour at 1,200° F and is CA Department of Justice (DOJ) approved. This Vault Safe is fitted with 6 solid-steel locking bolts for maximum security. A pry-resistant recessed door makes it difficult for anyone to open the safe with a crowbar or other tools. Stores up to 30 rifles and accessories. Has internal removable 30 position rack and pouches for storing additional items. A quick entry electronic keypad allows the user to securely access the contents inside at a moments notice. Protected by a One Year Limited Warranty. Includes removable shelves, set of emergency back-up keys, mounting hardware and one 9V battery.
PRICE
$2,255.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 28 in |
| Height | 59-1/16 in |
| Inside Width | 25-1/16 in |
| Inside Depth | 14-5/8 in |
| Inside Height | 56-1/8 in |
| Weight | 500 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Number of Adjustable Shelves | 1 removable shelf |
| Color | Black |
| Door Type | Manual |
| Series | FV-2000 |
| Handle Type | Vault |
| Gun Capacity Range | 25 to 50 |
| Capacity | Up to 50 Guns ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | AX12218 |
| Number of Fixed Shelves | 0 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1200°F |
| Certifications | CA DOJ |