Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905253

MPN #: MGL14-AS-C

Mesa Safe 15-Ammo Gun Safe MGL14-AS-C with Mechanical Lock, 1/2 Hour Fire, 20"L x 20"W x 55"H

Product Description
Mesa's 1/2 hour fire rated ammo safe is the perfect addition to your gun safe.

Reduce accidents by keeping ammo and guns separate with the MGL14AS-C. With its approximate 7.5 cu. ft. capacity and 4 sturdy, adjustable shelves, the MGL14AS-C will meet the needs of even the most robust ammo collector. The mechanical dial lock provides security and function after an EMP attack

Features:
  • Ammo shelf interior
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • Mechanical combination dial lock
  • Internal power outlet & USB feature
  • 4 Adjustable shelves
  • Textured black finish
  • Satin chrome handle
  • 180 Degree door swing
  • Approximate 7.5 cu. ft. capacity
  • Approximate Interior Dimensions: 14.875" x 16.625" x 52.75"


PRICE
$1,375.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height55 in
Inside Width16-5/8 in
Inside Depth14-7/8 in
Inside Height52-3/4 in
Weight329 lbs
Shelf Size16-5/8" x 14-7/8" x 1/2"

Product Details

Lock TypeMechanical Combination Lock
Number of Adjustable Shelves4
Door TypeRight Hinged Door
Gun Capacity Range25 to 50
MaterialSteel
Manufacturers Part NumberMGL14-AS-C
Key Code MemoryNo
BrandMesa Safe
TypeAmmo Safe
Secondary AccessInternal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleMechanical Combo
CapacityUp to 15 Ammo Cans ft³
Number of Doors1
Package Quantity1
Number of Compartments5

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F