Barska Book Diversion Safe with Combination Lock CB11990 - 4-1/2"W x 2-1/8"D x 7-1/8"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Barska Book Safe with Combination Lock, 4-1/2"W x 2-1/8"D x 7-1/8"H
Hide your valuables from sight with this cleverly designed diversion book safe. It is compact in size and blends in easily for both home and office. Hidden in this diversion safe is a solid steel safe within a discreet and compact lightweight design. No one but you will ever know that this book is actually a safe in disguise. Recommended for storing money, jewelry, important documents, and much more.
Hide your valuables from sight with this cleverly designed diversion book safe. It is compact in size and blends in easily for both home and office. Hidden in this diversion safe is a solid steel safe within a discreet and compact lightweight design. No one but you will ever know that this book is actually a safe in disguise. Recommended for storing money, jewelry, important documents, and much more.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 2-1/8 in |
| Height | 7-1/8 in |
| Inside Width | 4-1/8 in |
| Inside Depth | 1-13/32 in |
| Inside Height | 6-9/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Diversion Safe |
| Color | Brown |
| Door Type | Top Opening Lid |
| Style | Book |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CB11990 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |