Pilot® G2 Metallics Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Vibrant, smooth writing inks that provide color and shimmer to your special projects or everyday writing. Ink is infused with micro-metallic pigments that are engineered to bind to the writing surface instead of being absorbed, resulting in crisp, clear writing with a beautiful and unique shine, making these pens ideal for certificates and custom photo mats. Latex-free rubber grip fits comfortably in your hand.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Fine |
| Description | G2 Metallics Retractable Gel Pen |
| Package Quantity | 8/Pack |
| Refillable | No |
| Manufacturers Part Number | 34405 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Pilot |