Electrical Panels
Related Products
A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth Continuous hinge Bonding provision on door External quick-release latches External wall-mounting brackets Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANPL" standard enclosures include 2 padlockable latches, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to ...
Hoffman A20P16SS6, Panel, Nema 12, 17.00x13.00, Fits 20x16, SS Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50 This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments. Features: Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick Seams continuously welded and ground smooth Stainless steel screws and clamps on four sides of cover Oil-resistant gasket Weldnuts provided for mounting optional panels
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.