Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmgren

Model # :WBB1774418

MPN #: 9682082

Palmgren 9682082 Bench 3 Phase Grinder W/Wheel Guards & Dust Collection Ports, 8" Wheel DiaV

Product Description
Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.

PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Height13 in
Wheel Diameter8 in
Arbor Hole0.625
Size8 in
Wheels C to C16-1/2

Product Details

Dust CollectionYes
Horsepower3/4 HP
Amperage2.2, 1.1 A
No Load Speed3,450 RPM
Voltage220, 440 V
Phase3
DescriptionBench Grinder
Manufacturers Part Number9682082
Wheel Face1
BrandPalmgren

Compliance & Certifications

CertificationsCSA Approved and OSHA Compliant