Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055497

MPN #: BA9-1227897

Baileigh Industrial 8" Industrial Bench Top Buffer, Single Phase, 115V, IB-8

Product Description
The IB-8bench buffing machineis a great machine for home or production work. This small powerhouse has all of the features that a shop could want at a great price.
  • 8" buffer runs on 115 volts single-phase power and will work just about anywhere.
  • CSA listed and approved
  • Accepts 8" x 1/2" x 5/8" buffing wheels
  • Turns at 3,600 rpm.
  • Fully sealed ball bearingsprevent machine breakdowns.
  • 2 extra pairs of flange washersincluded.
  • Comes standard with adjustable spiral and half spriral wheels.
  • Solid cast structure ensures rigidity and vibration reduction.
  • For the safety of the operator, anLED work light is included.
  • Baileigh backs this 8" poilisher with a 1-year warranty and lifetime technical support from our knowledgeable team.


PRICE
$535.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Size8 in

Product Details

Horsepower1 HP
Voltage115 V
Phase1
DescriptionBench Top Buffer
Manufacturers Part NumberBA9-1227897
No Load Speed3,600 RPM
BrandBaileigh Industrial