Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443132

MPN #: 380WCT

Baldor-Reliance Grinders/Buffer, 380WCT, 28L 2/4P DENTAL LATHE MTO

Product Description
Baldor-Reliance Grinders/Buffer, 28L 2/4P DENTAL LATHE MTO

Features:
  • Moisture resistant copper windings
  • Totally enclosed construction
  • Rubber feet
  • UL and CSA listed
  • 3 year warranty
  • 8 foot, 3 conductor cord with plug is standard
Typical Applications:
Prefered by Dentists, Dental Lab Technicians, Jewelers, Lapidary and others for precision, trouble free polishing.
PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3450/1725 rpm
Insulation MaterialB
Horsepower1/3 - 3/16 HP
Baldor Motor Type3528L
Amperage3.3, 2.1 A
No Load Speed1,725 - 3,450 RPM
Hertz60 Hz
Voltage115 V
Phase1
DescriptionDental Lathe
Manufacturers Part Number380WCT
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberL35-243-160
CSA CertifiedYes
Electrical Specification NumberL5WG0160
UL ListedNo
Mechanical Specification NumberL5LY0243