Vestil Pallet Truck, Stainless Steel, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The Specialized Pallet Truck is ideal for sanitary, pharmaceutical, medical, food, and wet environments. Pallet Truck is one-hundred percent (100%) type 304 stainless steel for long life in the most harsh environments.
PRICE
$3,675.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 6-1/2 in |
| Weight Capacity | 5500 lbs |
| Weight | 145 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 14 in |
Product Details
| Assembly Required | No |
| Type | Manual Pallet Jack |
| Color | Silver |
| Steer Arc Degrees | 200 ° |
| Load Wheel Material | Nylon |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | PM5-2748-SS |
| Steer Wheel Material | Nylon |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |