Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3177526

MPN #: ULM-PM-2045-30

ULMA ULM-PM Hydraulic Hand Pump Pallet Jack, 3300 lb. Capacity, 20-1/2"W x 45-1/8"L Forks

Product Description
The 304L Stainless Steel Hydraulic Hand Pump Pallet Jack is a superb addition to the food handling and other hygienic environments. The 304L stainless steel construction including hydraulic cylinders as the piston is not only strong, but also simple clean with its open fork design for thoroughly detailing the unit before/after transferring products. The height of the ergonomically friendly handle diminishes slouching and can be rotated for simple maneuvering of products down narrow corridors and pathways. All bearings are sealed for waterproof protection during both use and cleaning. For best use, in the lowered position place the forks inside the fork pockets of the desired product, pump the handle up/down until the unit is raised off of the surface, and once elevated to the desired height simply maneuver the unit to the preferred location.

Features:
  • Open construction enables simple cleaning
  • Hand pump design is great for precise positioning
  • Promotes ergonomic posture
  • Waterproof for use in wet areas
  • Warranty: 1 Year - Limited - Parts and Labor


PRICE
$7,664.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62-1/8 in
Width20-1/2 in
Height47-3/8 in
Lowered Height3-5/8 in
Raised Height8-1/4 in
Weight Capacity3300 lbs
Weight152 lbs
Distance Across Forks20-1/2 in
Wheel Diameter8 in
Fork Length45-1/8 in
Fork Width6-1/4 in

Product Details

Assembly RequiredNo
TypeManual Pallet Jack
ColorSilver
Wheel TypeSolid
Steer Arc Degrees190 °
Load Wheel MaterialNylon
MaterialStainless Steel
OperationManual
Manufacturers Part NumberULM-PM-2045-30
Entry RollersYes
Steer Wheel MaterialNylon
BrandVestil

Warranty

Warranty1 Year